Moon Breeze 24.75in 3-Light Polished Nickel Modern Indoor Vanity Light

  • Mfr # D251H-3B-PN

  • Zoro # G810385264


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D251H-3B-PN
Zoro #
G810385264
UPC #
46335113084
Country of Origin
China

Details

Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
Light Source
Halogen Xenon
Safety Rated
Damp
Connection Type
Hard Wired

Description

The Moon Breeze collection evokes Hollywood from the 40s with its concentric circle design element and globe-shaped etched opal glass shades. Available in luxurious Brushed Gold or shiny Polished Nickel, these fixtures will add an element of glamor to any room. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.