NON-CUTOFF WALL PACK, 20W/30W/40W/50W, 3000K, BRONZE
- Mfr # WMX-MD-20-50W-30K
- Zoro # G724886475
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Prismatic borosilicate glass lens
Finish
BRONZE
Housing Material
Aluminum
Fixture Wattage
20W/30W/40W/50W
Lumens
130LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMX-MD-20-50W-30K
- Zoro #
- G724886475
- UPC #
- 845060073744
- Country of Origin
- China
Dimensions
- Height
- 7.46 in
- Width
- 9.29 in
- Length
- 15.06 in
Details
- Lens Type
- Prismatic borosilicate glass lens
- Finish
- BRONZE
- Housing Material
- Aluminum
- Fixture Wattage
- 20W/30W/40W/50W
- Item
- Non-Cutoff Wall Pack
- Lumens
- 130LM/W
- BUG Rating
- B3-U4-G4
- Lighting Technology
- Lumileds LEDs
- Rated Life
- 50,000hr
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- CRI
- >80
- Power Factor
- >0. 9
- Weight
- 7.94 lb
- Beam Angle
- 120°
- Voltage
- 120V to 277V
- IP Rating
- IP65
- Dimmable
- 0~10V Dimmable
- Standards
- UL, DLC Premium
- Color Temperature
- 3000 K
Description
The Westgate WMX-MD-20-50W-30K is a non-cutoff wall pack. It delivers 130LM/W of 3000K light at 20W/30W/40W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U4-G4. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.