
Nova 9.75in 1-Light Matte Black Modern Indoor Wall Sconce with Clear Seedy Glass Shade
Mfr # D283C-WS-MB
Zoro # G510386059
product price:Â $53.59
/eaKey Features
Finish
Matte Black
Glass Color
Clear Seedy Glass
Lamp Watts
60W
Standards
UL/cUL
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D283C-WS-MB
Zoro #
G510386059
UPC #
46335121652
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Clear Seedy Glass
Lamp Watts
60W
Standards
UL/cUL
Light Source
Incandescent
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Dry
Description
Add a little bit of glam to your interior with Designers Fountain's Nova series. Featuring a combination of matte black and brushed gold finishes and clear seedy glass shades, Nova lights are sure to be the envy of everyone who comes to visit. With a variety of fixtures in the collection, you're sure to find the perfect solution for any room with Nova.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.