Skylar 24.5 in. 3-Light Matte Black Vanity Light with Clear Glass Shades for Bathrooms

  • Mfr # D332M-3B-MB

  • Zoro # G412345192


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.5 in
Length
6.5 in
Width
24.5 in
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D332M-3B-MB
Zoro #
G412345192
UPC #
46335128361
Country of Origin
China

Dimensions

Height
11.5 in
Length
6.5 in
Width
24.5 in
Backplate Width
6 in
Backplate Height
6 in

Details

Item
Vanity Light
Color
Black
Lamp Type
T10
Voltage
120V
Lamp Included
No
Lighting Certification
UL/cUL
Finish
Matte Black
Light Bulb Base
E26
Location Rating
Damp
Application
Residential
Material
Steel
Includes
Hardware

Description

The Skylar family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Skylar features beautiful clear domed glass, and is available in warm brushed gold or sleek matte black. Skylar includes a 1-light wall sconce and a 3-light vanity to suit your needs in bathrooms, bedrooms, or hallways. In addition, use Skylar over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.