
Summer Jazz 7 in. 1-Light Brushed Gold Transitional Semi Flush Mount with Clear Glass Shade
Mfr # D310M-SF-BG
Zoro # G712345205
product price:Â $63.99
/eaKey Features
Finish
Brushed Gold
Material
Steel
Depth
11.5 in
Lamp Type
T10
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D310M-SF-BG
Zoro #
G712345205
UPC #
46335127265
Country of Origin
China
Dimensions
Depth
11.5 in
Backplate Height
5.25 in
Width
7 in
Backplate Width
5.25 in
Length
7 in
Details
Item
Semi Flush
Finish
Brushed Gold
Material
Steel
Lamp Type
T10
Includes
Hardware
Voltage
120V
Lighting Certification
UL/cUL
Application
Residential
Bulbs Included
No
Location Rating
Dry
Light Bulb Base
E26
Color
Gold
Description
Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.