Shop DESIGNERS FOUNTAIN

Taylor 22.6in 3-Light Old Satin Bronze Industrial Indoor Vanity Light with Clear Glass Shades

  • Mfr # 69503-OSB

  • Zoro # G910385140


product price:  $99.19
/ea

Key Features

Color
Old Satin Brass
Height
22.625"
Length
6.25"
Housing Finish
Old Satin Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69503-OSB
Zoro #
G910385140
UPC #
46335096271
Country of Origin
China

Dimensions

Height
22.625"
Length
6.25"
Width
22.625"

Details

Item
Vanity
Color
Old Satin Brass
Housing Finish
Old Satin Brass
Voltage
120V
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Includes
All Hardware and Instruction Manuals
Application
Residential
Battery Included
No
Connection Type
Hardwired
For Use With
Wall Installation

Description

Taylor bath vanities offers clear glass shades for a clean, fresh look that has taken hold in today's home interior light fixtures. The protective old satin brass finish adds sophistication to this light fixture and allows the filament style light bulb to play a part in the design. These light fixtures come with everything you need for easy installation with the shades in the up or down position. Made from durable steel for long-lasting style in your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.