
Torino 4.5in 1-Light Brushed Nickel Transitional Indoor Wall Sconce with Alabaster Glass Shade
Mfr # 15005-1B-35
Zoro # G910385294
product price:Â $26.39
/eaKey Features
Finish
Brushed Nickel
Glass Color
Alabaster
Standards
UL/CUL
Number of Lights
1
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15005-1B-35
Zoro #
G910385294
UPC #
046335978157
Country of Origin
China
Details
Finish
Brushed Nickel
Glass Color
Alabaster
Standards
UL/CUL
Number of Lights
1
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
Torino wall sconces feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse to the light; they install easily in the up or down position.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.