LED Fixture, 25 ft Mount H

  • Mfr # AWPF150S
  • Zoro # G224146536
product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Metal Halide Wattage Equivalency
400 W
Overall Height
13 1/4 in
For Location
Outdoor
Includes Lamp
Integrated
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWPF150S
Zoro #
G224146536
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
13 1/4 in
Overall Width
9 1/4 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
25 ft
Overall Length
12 1/4 in
Mounting Height - Minimum
20 ft
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Details

Metal Halide Wattage Equivalency
400 W
For Location
Outdoor
Includes Lamp
Integrated
Color Selectable
Selectable
Color Temperature
3000K, 4000K, 5000K
Series
Lumark AP
Operating Temperature - Maximum
40 Degrees C
Lumen Selectable
Selectable
Color Rendering Index
70
Rated Life
102,000 hr
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Housing Material
Aluminum
Fixture Wattage
150 W
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees C
Housing Color
Bronze
Number of Hubs
4
High Pressure Sodium Wattage Equivalency
250 W
Voltage
120 to 347V AC
Light Output
13,700 lm, 20,800 lm
Item
LED Fixture
Light Distribution Type - IESNA
Type IV
IP Rating
IP66

Description

LED Fixture, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Includes Lamp Integrated, Rated Life 102,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP66, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews