Vibrato 5 Light Transitional Matte Black with Clear Glass Shades Chandelier For Dining Rooms

  • Mfr # D285M-5CH-MB

  • Zoro # G310386174


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Glass Color
Clear Glass
Number of Lights
5
Standards
UL/cUL
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D285M-5CH-MB
Zoro #
G310386174
UPC #
46335122314
Country of Origin
China

Details

Housing Finish
Matte Black
Glass Color
Clear Glass
Number of Lights
5
Standards
UL/cUL
Watts
60W
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired

Description

Sleek and minimalist, the modern Vibrato collection strikes a great balance between unassuming and visually interesting. The matte black finish is complemented by ribbed shade collars and simple geometric shapes. Vibrato from Designers Fountain is sure to be your new favorite light in the house.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.