
Waterbury 14.25in White 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 2461-WH
Zoro # G010083441
product price:Â $35.95
/eaKey Features
Voltage
120
Width
7 in
Height
14.25 in
Length
9 in
Series
Waterbury
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2461-WH
Zoro #
G010083441
UPC #
046335866058
Country of Origin
China
Dimensions
Width
7 in
Height
14.25 in
Length
9 in
Details
Item
Wall Lantern
Voltage
120
Series
Waterbury
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
White
Glass Color
Clear
Number of Light Bulbs Required
1
Fixture Housing Material
Cast Aluminum
Fixture Housing Color
White
Type
Outdoor
Mounting
Wall
Type - Wall Pack Fixtures
Traditional
Dimmable
Yes
Location
Rated for Dry, Damp, or Wet exterior areas
Bulb Shape
E26
Bulb Base Type
Medium
Color Tuning
No
Extension
9 in
Description
Waterbury outdoor lanterns feature a classic, elegant six sided design that complements the exterior decor of any home. The rounded clear glass works with the sharp lines and detailed backplate to provide a bold look from the fixture and a warm glow from the light. The solid white finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.