
Westchester 16 in 2Light Bronze Outdoor Wall Lantern with Seedy Glass Shade
Mfr # 30521-BZ
Zoro # G607352516
product price:Â $40.93
/eaKey Features
Voltage
120
Width
9 in
Height
16 in
Length
11.75 in
Series
Westchester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30521-BZ
Zoro #
G607352516
UPC #
046335909069
Country of Origin
China
Dimensions
Width
9 in
Height
16 in
Length
11.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Westchester
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Bronze
Glass Color
Seedy
Fixture Housing Color
Bronze
Type - Wall Pack Fixtures
Traditional
Type
Outdoor
Fixture Housing Material
Steel
Mounting
Wall
Number of Light Bulbs Required
2
Color Tuning
No
Bulb Base Type
Candelabra
Extension
11.75 in
Bulb Shape
B10
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
Yes
Description
Westchester outdoor lanterns feature a classic, elegant design with a beautifully scrolled arm, exquisite detailing, and framed backplate that complements the decor of any home The curved seedy glass works with the finish and detailing to provide a stunning look from the fixture and a warm glow from the light The bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.