
Westchester 19.5in Bronze 3-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 30531-BZ
Zoro # G510083361
product price:Â $65.39
/eaKey Features
Voltage
120
Width
11 in
Height
19.5 in
Length
13.5 in
Series
Westchester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30531-BZ
Zoro #
G510083361
UPC #
046335869073
Country of Origin
China
Dimensions
Width
11 in
Height
19.5 in
Length
13.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Westchester
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Bronze
Glass Color
Seedy
Fixture Housing Color
Bronze
Fixture Housing Material
Steel
Type - Wall Pack Fixtures
Traditional
Number of Light Bulbs Required
3
Mounting
Wall
Type
Outdoor
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
13.5 in
Dimmable
Yes
Color Tuning
No
Bulb Shape
B10
Bulb Base Type
Candelabra
Description
Thatcher outdoor lanterns feature a classic, elegant design with a beautifully scrolled arm, exquisite detailing, and framed backplate that complements the decor of any home. The curved seedy glass works with the finish and detailing to provide a stunning look from the fixture and a warm glow from the light. The bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.