Willow Creek 16.5in 2-Light Brushed Gold Contemporary Indoor Vanity Light

  • Mfr # D204M-2B-BG

  • Zoro # G310385122


product price:  $98.85
/ea
Free Shipping & Returns

Key Features

Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
2
Standards
UL/cUL
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D204M-2B-BG
Zoro #
G310385122
UPC #
46335122192
Country of Origin
China

Details

Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
2
Standards
UL/cUL
Lamp Watts
60W
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent

Description

Crisp and clear blown glass shades, a luxurious brushed gold finish, and an airy design work to create the striking simplicity found in the Willow Creek collection. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and is ideal for filament style bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.