
Willow Creek 25in 3-Light Brushed Gold Contemporary Indoor Vanity Light
Mfr # D204M-3B-BG
Zoro # G010385217
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D204M-3B-BG
Zoro #
G010385217
UPC #
46335122215
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
Crisp and clear blown glass shades, a luxurious brushed gold finish, and an airy design work to create the striking simplicity found in the Willow Creek collection. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and is ideal for filament style bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.