
Willow Creek 25in 3-Light Matte Black Contemporary Indoor Vanity Light with Clear Glass Shades
Mfr # D204M-3B-MB
Zoro # G310385153
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D204M-3B-MB
Zoro #
G310385153
UPC #
46335089372
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Crisp and clear blown glass shades, a rich combination of finishes and an airy design work to create the striking simplicity found in this Willow Creek vanity light. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and requires 3 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.