Xander 60 Watt 1 Light Aged Warm Brass Mini-Pendant with Black Cage Shade

  • Mfr # 92830-AWB

  • Zoro # G410386166


product price:  $78.59
/ea
Free Shipping & Returns

Key Features

Light Type
Incandescent
Finish
Aged Warm Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92830-AWB
Zoro #
G410386166
UPC #
046335063686
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Aged Warm Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Retro yet boldly sophisticated. The Xander collection is sure to turn heads. Made from durable steel for long-lasting style in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.