Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Santee 13 Light Chandelier 30.75 In. Patina Brass
- Mfr # F1027-PBR
- Zoro # G815449978
product price:Â
$
1,814.00
/ea
Key Features
Fixture Wattage
20W
Shade Color
Plated Champagne
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1027-PBR
- Zoro #
- G815449978
- UPC #
- 197292037279
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 20W
- Finish
- Patina Brass
- Shade Color
- Plated Champagne
- Voltage
- 120V
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Standards
- ETL Damp
- Material
- Steel
- Socket Count
- 13
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- G9
- Slope Compatible
- No
- Designer
- Troy Standard
Dimensions
- Height
- 22.75 in
- Width
- 30.75 in
- Length
- 30.75 in
- Canopy Width
- 5.5 in
Description
Glass globes in varying sizes burst from a center orb to form an irregular sputnik silhouette with an organic feel. The clear champagne glass pairs perfectly with the Patina Brass metalwork giving the chandelier an all-over golden glow. Santee brings warmth, energy, and a luxe look to ceilings throughout the home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.