This item is Discontinued.

Designs-Done-Right Economy 4 in. Shelf Bin, Yellow - 23.62 x 11.12 x 4 in. DE118205

Economy 4 in. Shelf Bin, Yellow - 23.62 x 11.12 x 4 in. (Discontinued)

  • Mfr # DE118205
  • Zoro # G315763369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE118205
Zoro #
G315763369
UPC #
654204575958
Country of Origin
China

Description

Quantum's storage units are large and tough enough for the storage of heavy power tools and yet optimal enough to keep your smallest items safely contained and organized. Quantum's bins are known for their quality strength and versatility. Features -Plastic shelf bins are tough and durable -Injection molded polypropylene material. -Bins will last a lifetime and can replace worn out corrugated cardboard bins. Specifications - Color: Yellow - Dimensions: 23.62in L x 11.12in W x 4in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.