Shop DETECTAMET

Metal Detectable Tape Dispenser

  • Mfr # 127-T854-P01

  • Zoro # G523348174


product price:  $47.29
/ea

Key Features

Color
Blue
For Use With
Packaging Tape
Material
Plastic
Length
3 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127-T854-P01
Zoro #
G523348174
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
3 in
Height
4 in
Width
7 in

Details

Item
Handheld Tape Dispenser
Color
Blue
For Use With
Packaging Tape
Material
Plastic
Basic Power Source
Manual
Manufacturer Model No
127-T854-P01

Description

Metal Detectable Handheld Packing Tape Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.