Pen, Blue, Non-Erasable, Gel, PK50

  • Mfr # 101-I21-C16-PA01
  • Zoro # G4524952
product price: 
$
196.99
/pk of 50, $3.94/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Pen Type
HD Retractable Pen
Fits Chest Size
Shatter-Resistant, Engravable Barrel
Pen Grip
Indented
Erasable
Non-Erasable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101-I21-C16-PA01
Zoro #
G4524952
UPC #
-
Country of Origin
United Kingdom
Ink Color
Blue
Pen Type
HD Retractable Pen
Item
HD Pen
Pen Grip
Indented
Erasable
Non-Erasable
Refillable
Refillable
Toxicity
Non-Toxic
Includes
Ink Refill
X-Ray Detectable
X-Ray Detectable
Series
HD
Includes Pen Cushion
Cushion Not Included
Washable
Non-Washable
Cartridge Type
Non-Pressurized
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Barrel Material
Polymer
Ink Type
Gel
Cleanroom Standard
ISO 4-5
Pen Ink Color
Blue
Clip Type
Pocket Clip
Pen Tip
0.7 mm
Number of Markers
50
Irradiated
Irradiated
Barrel Color
Blue
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Indented, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series HD, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews