Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer, 25 VA, Not Rated, 12V AC, 120V AC

  • Mfr # PP-5152-3

  • Zoro # G9529801


product price: $56.06
/ea

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
12V AC
Power Rating
25 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-5152-3
Zoro #
G9529801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
2 in
Overall Depth
2 3/4 in
Width
2 in
Height
2.25 in
Depth
2.75 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
12V AC
Power Rating
25 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Rating
Not Rated
Enclosure Finish
No Finish
Standards
ANSI/BHMA Certified, UL Listed
VA Rating - Transformer
25 VA
Enclosure Type
Enclosed
Protective Device
None
Temp. Rise
Not Rated
Secondary Connection
Wire Leads
Primary Connection
Screw Terminals
Output Voltage - Transformer
12V AC
Phase - Electrical
1
Enclosure Style - Transformer
Open
Connection - Primary
Screw Terminal
Connection - Secondary
Wire Lead
Temperature Rise
Not Rated

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, VA Rating - Transformer 25 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Screw Terminals, Secondary Connection Wire Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.