Zoro Homepage

Exit Control Hardware, Cylinder Mortise

  • Mfr # ECL-230D BLACK

  • Zoro # G9529488


product price: $375.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Handing
Non-Handed
Finish
Painted Black
Includes
9V Battery
For Use With
Emergency Exit and Restricted Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL-230D BLACK
Zoro #
G9529488
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Body Height
10 3/8 in
Body Dia.
10 3/8 in
Cord Length
10 ft
Body Length
29 7/8 in
Body Thickness
3 3/4 in
Body Width
3 3/4 in
Alarm Diameter
10 3/8 in
Alarm Width
5 3/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Alarm Height
10 3/8 in
Alarm Depth
3 3/4 in

Details

Door Handing
Non-Handed
Finish
Painted Black
Item
Exit Door Alarm
Includes
9V Battery
For Use With
Emergency Exit and Restricted Doors
Decibels
100 dB
Cylinder Type
Rim
Activated By
Unauthorized Egress
Alarm Type
Door Management Alarm
Standards
ADA, ANSI/BHMA, CA Title 19, California State Fire Marshall 4140-0127:102, NFPA 101, UL 988N-Grade 3
Control Key Registration Required
No
Alarm Duration
Variable
Inside Keyed Cylinder Type
Rim
Power Source
Battery
Body Material
Alloy
Arm Type
Push Bar
Housing Material
Polycarbonate
Product Type
Exit Door Alarm
Siren Style
Siren
Shape
Rectangular
Voltage Rating
9 V DC
Alarm Body Material
Steel
Alarm Body Color
Black
Sound Level
100 dB
Compatible Exit Device Series
230 series

Description

Exit Door Alarm, Finish Painted Black, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Door Management Alarm, Inside Keyed Cylinder Type Rim, Siren Style Siren, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Non-Handed, Body Thickness 3 3/4 in, Body Dia. 10 3/8 in, Body Length 29 7/8 in, Body Height 10 3/8 in, Body Width 3 3/4 in, Decibels 100 dB, Power Source Battery, Cord Length 10 ft, Housing Material Polycarbonate, For Door Thickness 1-3/4 in to 2-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.