Shop DETEX
See all product information
Create Account
Value Series Exit Devices
- Mfr # V50 EB CD 711 96 36X84
- Zoro # G310050266
product price:Â
$
967.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Finish
Satin Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Satin Black Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V50 EB CD 711 96 36X84
- Zoro #
- G310050266
- UPC #
- 197163232338
- Country of Origin
- Mexico
- Exit Device Type
- Surface Vertical Rod
- Finish
- Satin Black Anodized Aluminum
- Fire Rated
- No
- Material
- Aluminum
- Color
- Satin Black Anodized Aluminum
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Description
Value Series Wide Stile Surface Vertical Rod Exit Device, Cylinder Dogging, 96 Surface Strike, Battery Operated Alarm, 36 In. Device for 84 In. Door Height, Satin Black Anodized Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.