Shop DETMAR
See all product information
Ivory Removable Marine/RV Table Top - Rectangular
Mfr # 12-1102-C
Zoro # G416559809
product price:Â $88.79
/eaKey Features
Depth
20 in
Length
29 in
Color
Ivory
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12-1102-C
Zoro #
G416559809
UPC #
30612211020
Country of Origin
United States
Dimensions
Depth
20 in
Length
29 in
Details
Color
Ivory
Material
Plastic
Description
Detmar offers table tops in an attractive ivory finish. They are offered in two different shapes: rectangular and octagonal. The table tops are molded from high-impact plastic for durability and protection from the sun, saltwater and cleansers. Clean up only requires soap and water. Only the table top is included. All other parts are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.