Shop DETMAR
See all product information
Ivory Removable Marine/RV Table Kit - Rectangular, Flush Mount
Mfr # 12-1107C
Zoro # G116559673
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Color
White
Length
29 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12-1107C
Zoro #
G116559673
UPC #
30612211075
Country of Origin
United States
Dimensions
Depth
20 in
Length
29 in
Details
Color
White
Material
Steel
Description
Detmar's removable table kits permit quick and easy setup in virtually any boat or RV camper. Both rectangular and octagonal shapes are molded from high-impact plastic for durability and protection from the sun, salt water and cleansers. Clean up only requires soap and water. Each table kit includes a table top, leg, and flush or surface mount receptacle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.