Dewalt
10 pk Oscillating Wood With Nails Blade
- Zoro #: G4848676
- Mfr #: DWA4203B
Tap to zoom
Hover or click to zoom
$91.51
pkg. of 10 ($9.15/ea)
- Size: 1-3/8 in
- For Use With: Oscillating Tools
- Application: Wood with Nails
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.51
Dewalt #DWA4203B Specifications
- Zoro #: G4848676
- Mfr #: DWA4203B
- Size: 1-3/8 in
- For Use With: Oscillating Tools
- Application: Wood with Nails
- Number of Pieces: 10
- Material: Bi-metal
- Item: Oscillating Tool Blade
- Cut Style: Straight Cut
- Blade Material: High Speed Steel
- Direct Fit For Tool Brand: Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
- Blade Type: Plunge Cut
- Primary Material Application: Nail-Embedded Wood
- Blade Length: 1 3/8 in
- Materials Cut: Wood with Nails
- Connection Style: Universal Open-Back
- Cutting Edge Style: Toothed Edge
- Blade Shape: Straight
- Blade Width: 1 1/4 in
- Edge Material: High Speed Steel
- Oscillating Tool Accessory Type: Cutting Blade
- Compatible with Adapter: DEWALT(R)
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Oscillating Blade, Material Bi-Metal, Size 1-3/8 in, Application Wood with Nails, For Use With Oscillating Tools, Package Quantity 10. Featuring UNIVERSAL FITMENTTM for adapter-free use with all major oscillating tool brands, DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.