Shop All Reciprocating Saw Blades
Dewalt
12" 2X(TM) Premium Metal Cutting Blade (5 pack)
Mfr # DWA41812
Zoro # G3745831
original price:
$23.05
7% off
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Primary Saw Application Wood
- Application Max Metal Cutting
- Back Straight
Product Information
- Brand Dewalt
- MFR # DWA41812
- Zoro # G3745831
- UPC # 885911254595
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Height | 1 in |
Blade Length | 12 in |
Details
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 12 in, Teeth per Inch 14/18, Blade Material Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Plastic Handle, 3/8"-16 Internal Thread, 3.15" Handle Length (AH-807)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- BOJO TOOLS 5 PC Metric Wrench/Socket Insert Kit (WI-5MM-XNGL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 23/64 (54065)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- DEWALT 12" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4822B25)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4804)
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4845)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- Dewalt Power Saw Blades