Dewalt
2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver
Mfr # DXL2010-02
Zoro # G7420734
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 20 1/16 in
- Bottom Width 16 11/16 in
- Color Silver
- Load Capacity 300 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- US CARGO CONTROL Long Wide Handle Stainless Steel T-304 Ratchet for 2" webbing (RAT50SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 716x12 BRS Rope Clamp (N265-892)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- WERNER 3 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6203)
- Dewalt Ladders