Shop DEWALT
See all product information
Create Account
2-way Radio
- Mfr # DXFRSBH600
- Zoro # G522917715
product price:Â
$
64.29
/ea
Sold in multiples of 4 for
$257.16
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Frequency
462 MHz
Repeater Capable
No
Number of Channels
22
Inside Area Range
300,000 sq ft
Radio Series
DXFRSBH600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXFRSBH600
- Zoro #
- G522917715
- UPC #
- 850035515709
- Country of Origin
- Viet Nam
Details
- Minimum Frequency
- 462 MHz
- Repeater Capable
- No
- Number of Channels
- 22
- Inside Area Range
- 300,000 sq ft
- Radio Series
- DXFRSBH600
- Band Type
- UHF
- Number of Marine Channels
- 0
- Maximum Frequency
- 467 MHz
- Floor Coverage
- 25
- Number of Land Channels
- 22
- Output Power
- 2 W
- Item
- 2-way Radio
- Radio Transmission
- Analog
- Radio Application
- General, Two Way
- Programming Requirements
- Pre-Programmed
Description
2-way Radio, Band Type UHF, License Required No, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 22, Minimum Frequency 462 MHz, Number of Land Channels 22, Maximum Frequency 467 MHz, Number of Marine Channels 0, Output Power 2 W, Display Type Alphanumeric, Radio Series DXFRSBH600, Repeater Capable No, Radio Application General, Two Way, Product Type Business Radio, Radio Type Handheld, Digital Radio Technology Not Applicable, Waterproof No, IP Rating IP54
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.