Shop COBRA ELECTRONICS

Marine Radio, VHF, 12 hr, Li-Ion

  • Mfr # 0190010-1
  • Zoro # G623354402

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Number of Batteries Included
1
Radio Series
BlueBound 350
Bluetooth
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0190010-1
Zoro #
G623354402
UPC #
028377203459
Country of Origin
China
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Number of Batteries Included
1
Radio Series
BlueBound 350
Item
Marine Radio
Bluetooth
No
Number of Channels
12
Repeater Capable
No
Minimum Frequency
156 MHz
Audio Output
1 W, 3 W, 6 W
Number of Radios Included
1
Battery Life
12 hr
Maximum Frequency
162.025 MHz
Band Type
VHF
Number of Land Channels
12
Channel Scan
Yes
Emergency Button
Yes
VOX (Voice Operated Exchange)
No
Bare Tool/Battery Included
Battery Included
Radio Classification
Marine
Number of Marine Channels
12
Radio Transmission
Analog
Text Messaging
No
Output Power
6 W
Types of Chargers Included
USB-C Dock Charger
Product Type
Handheld Two Way Radio
Battery Type
Li-Ion
Color
Black
Features
Conveniently Scroll Through Favorite Channels with Channel Scan, Day/Night LCD Display - For Easy Viewing in all Conditions, Improved Audio - Hear More with Louder, Clearer Speaker Output, Included USB-C Dock Charger with Extra Battery Charging Slot for Convenience, Instant Channel 9 and 16 with Tri-Watch Mode, Reliable Battery Life - 12 hr Battery Life with Larger Rechargeable Lithium-ion Battery
Standards
FCC
Includes
12V Charging Adapter, AC Charging Adapter, Belt Clip, BlueBound 350 Radio, Lithium-Ion Rechargeable Battery, USB-C Dock Charger, Wrist Strap

Description

Marine Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 12, Output Power 6 W, Minimum Frequency 156 MHz, Maximum Frequency 162.025 MHz, Subscription Type Not Applicable, Radio Series BlueBound 350, Battery Life 12 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.