Shop DEWALT

2-way Radio, PK6

  • Mfr # DXFRSBH600-BCH6-SV2
  • Zoro # G123510667

product price: 
$
641.99
/pk of 6, $107.00/ea
Sold in multiples of 4 pks for $2,567.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Types of Chargers Included
6-port Charger; Charger cord
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
6
Radio Series
DXFRSBH600
Radio Transmission
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXFRSBH600-BCH6-SV2
Zoro #
G123510667
UPC #
850035515891
Country of Origin
Viet Nam
Types of Chargers Included
6-port Charger; Charger cord
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
6
Radio Series
DXFRSBH600
Radio Transmission
Analog
Text Messaging
No
Number of Land Channels
22
Repeater Capable
No
Number of Channels
22
Battery Life
24 HR
Maximum Frequency
467 MHz
Subscription Type
No
Output Power
2 W
Bluetooth
No
Emergency Button
No
Number of Marine Channels
0
Number of Chargers Included
1
Radio Application
General, Two Way
Programming Requirements
Pre-Programmed
Band Type
FRS
Minimum Frequency
462 MHz
Item
2-way Radio
Display Type
Alphanumeric
Product Type
Handheld Two-Way Radio
Battery Type
2000mAh Li-Polymer
Includes
Limited Lifetime Warranty
Features
Command Call, WIRELESS QUICK CLONE
Color
Black, Yellow
Standards
FCC, IC

Description

2-way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series DXFRSBH600, Battery Life 24 HR, Number of Radios Included 6, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.