2-way Radio, PK6
- Mfr # DXFRSB6090-BCH6-SV2
- Zoro # G323510689
product price:Â
$
824.99
/pk of 6, $137.50/ea
Sold in multiples of 4Â pks for
$3,299.96
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Band Type
FRS
Battery Life
24 HR
Maximum Frequency
467 MHz
Bluetooth
No
Minimum Frequency
462 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXFRSB6090-BCH6-SV2
- Zoro #
- G323510689
- UPC #
- 850035515914
- Country of Origin
- Viet Nam
Details
- Band Type
- FRS
- Battery Life
- 24 HR
- Maximum Frequency
- 467 MHz
- Bluetooth
- No
- Minimum Frequency
- 462 MHz
- Types of Chargers Included
- 6-port Charger; Charger cord
- Item
- 2-way Radio
- Number of Land Channels
- 22
- Number of Radios Included
- 6
- Radio Application
- General, Two Way
- Number of Marine Channels
- 0
- Programming Requirements
- Pre-Programmed
- Number of Channels
- 22
- Text Messaging
- No
- Subscription Type
- No
- Radio Series
- DXFRSBH600; DXFRSBD900
- Number of Chargers Included
- 1
- Repeater Capable
- No
- Emergency Button
- No
- Radio Transmission
- Analog
- VOX (Voice Operated Exchange)
- Yes
- Output Power
- 2 W
Description
2-way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series DXFRSBH600; DXFRSBD900, Battery Life 24 HR, Number of Radios Included 6, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.