Zoro Homepage

20V MAX* 2Ah Battery

  • Mfr # DCB203

  • Zoro # G7419343


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, Lightweight, No Memory And Virtually No Self-Discharge, Provides Up To 33% More Capacity Than Standard 20V Max* Battery Packs, Quick 35-Minute Charge Time
Includes
(1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB203
Zoro #
G7419343
UPC #
885911307000
Country of Origin
China

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, Lightweight, No Memory And Virtually No Self-Discharge, Provides Up To 33% More Capacity Than Standard 20V Max* Battery Packs, Quick 35-Minute Charge Time
Includes
(1) Battery
Included Charger
No
Charger Replacement
DCB115
Charger Input Voltage
120V AC
Cordless Tool Kit Contents
(1) Battery
Battery Series
20V MAX
Cordless Tool Battery Platform
20V MAX
Wireless Tool Tracking
No
Battery Chemistry
Li-ion

Description

The DEWALT DCB203 20V Lithium-Ion 2.0Ah Battery is a cordless tool accessory designed for use with DEWALT 20V MAX tools. This battery is rated for operation within the specified voltage and capacity ranges.


Key Features of the DEWALT DCB203 20V Lithium-Ion Battery:

  • Battery Capacity: 2 Ah capacity has a 2 Ah capacity as specified by manufacturer.

  • Battery Chemistry: Lithium-ion battery chemistry

  • Compatibility: Compatible with DEWALT 20V MAX cordless tools and chargers

  • 3-LED Fuel Gauge System: Built-in indicator displays remaining charge status

  • Charge Time: Recharge time is approximately 35 minutes when used with compatible chargers such as the DCB115 (not included)

  • Cordless Tool Kit Contents: Includes one battery; charger sold separately.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.