Zoro Homepage

20V MAX* Brushless Universal Dust Extractor (Tool Only)

  • Mfr # DWH161B

  • Zoro # G9660973


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Application
Masonry
Includes
Belt Hook, Shoulder Strap
Features
Multiple Strap Connection Points
Overall Length
7 15/16 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWH161B
Zoro #
G9660973
UPC #
885911716239
Country of Origin
China

Dimensions

Overall Length
7 15/16 in
Tank Size
0.06 gal
Hose Diameter
1 in
Overall Height
9 1/2 in

Details

Item
Dust Extractor
Application
Masonry
Includes
Belt Hook, Shoulder Strap
Features
Multiple Strap Connection Points
Tank Material
Plastic
Vacuum Collection Type
Bagless
Vacuum Power Source
Cordless
Vacuum Pickup Type
Dry
Vacuum Filtration Type
HEPA
Tank Wet Capacity
0 gal
Tank Dry Capacity
0 gal
Includes Battery
No
Includes Charger
No
No. Batteries Included
0
Air Flow
19 cfm
Battery Capacity
2.0 Ah
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Filter Efficiency
99.97% at 0.3 microns
Battery Series
20V MAX
Cordless Tool Kit Contents
(1) Bare Tool
Pickup Type
Dry
Number of Batteries Included
0
Voltage
20 V DC
Filtration Type
HEPA
Collection Type
Bagless
Charger Included
No
Power Source
Cordless
Series
20V MAX
Tool Weight
3.64 lb
Brushless Motor
Yes

Description

This 20V MAX* Brushless Cordless Universal Dust Extractor was designed to work with a range of tools and handle various professional applications. It's compatible with sanders, percussion hammer drills, SDS Plus rotary hammers, drywall cutout tools, jig saws, and more. The extractor's dust box includes a HEPA filter and is compliant with OSHA 1926.1153 Table 1 regulations when used with the right shroud and a rotary hammer. Adjust to your liking as you work using the tool's multiple connection points for the most comfortable position. For convenience on the jobsite, you can activate the extractor remotely by linking the extractor to the built-in Wireless Tool ControlTM system. Tackle large jobs with this Cordless Universal Dust Extractor's dust box, which features 45% more capacity than the DWH302DH dust box. Battery & Charger Sold Separately


  • • High Portability, Convenience And Performance - Compact, lightweight tool complies with OSHA Table 1 regulations and includes a HEPA filter

  • • Multiple Strap Connection Points - Adjustable design with belt hook for comfortable positioning

  • • High-Output Brushless Motor - Delivers long runtime and professional-grade reliability

Designed for:


  • • Concrete drilling for anchors and braces

  • • (1) Shoulder Strap

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Increased Capacity - Engineered to hold 45% more dust than DWH302DH dust box

  • • Multi-Tool Compatibility - Works with percussion hammer drills, drywall cutout tools, SDS plus rotary hammers, and more

  • • Wireless TOOL CONTROLTM - Allows users to link the extractor and system for remote extractor activation — key fob sold separately

  • • Quickly Connects To Power Tools - With the DWV9109 Stepped Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.