Dewalt
20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT
Mfr # DCCS620P1
Zoro # G2477461
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 12 in
- Chain Oiler Automatic
- Battery Voltage 20 V
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- MTD Label-Hour Meter (777I25144)
- DAIWA Daiwa J-Braid Chartreuse Fishing Line 330 Yards 30lb Test (JB8U30-300CH)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 50 lb (1NXA2)
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- DEWALT Chainsaw (DCCS623B)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 33Lnk (90PX033G)
- Dewalt Chainsaws