Dewalt
Chainsaw
Mfr # DCCS623B
Zoro # G009232034
original price:
$184.99
19% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 8 in
- Tool Weight 4.6 lb
- Replacement Chain DWO1DT608
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Portugal Stick Flag 12"x18" 202737
- HYDRORAIN Tee, 1 in. Insert x 1/2 in. Tube, 150 psi 37904
- DEWITT Ground Stabilization System, 8.5oz DPGG-50110
- BE PRESSURE SUPPLY Spray Gun, Horizontal, 10.5 GPM 85.202.063
- DEWALT 20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT DCCS620P1
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) DCCS620B
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit DCCS620B/DCB204
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit DCCS670X1
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit DCCS670X1 /DCB606
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include DCCS672X1
- MTD Bar 10 Tri Link 795-00318
- Dewalt Chainsaws & Accessories