Zoro Homepage

20V MAX(TM) Standard Press Tool Kit, For 1/2 in to 4 in 20 V

  • Mfr # DCE200M2/DCB205

  • Zoro # G9138654


original price: $3,935.99
26% off
new price: $2,891.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Carbon Steel, Copper, Stainless Steel, Black Steel, PEX
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
5 sec
Series
20V MAX(TM)
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE200M2/DCB205
Zoro #
G9138654
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Tool Length
14 in
Minimum Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
3 yr Limited
Maximum Compatible Tube Size - PEX
2 in
Maximum Compatible Pipe Size
4 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Maximum Compatible Tube Size - Copper
4 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Black Steel
2 in
Overall Length
14 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in

Details

Compatible Material Type
Black Carbon Steel, Copper, Stainless Steel, Black Steel, PEX
Cycle Time
5 sec
Series
20V MAX(TM)
Voltage
20 V
Press Tool Type
Standard
Item
Press Tool Kit
Calibration Interval
32,000 Cycles
Battery Pack Replacement
(2) 21RV47, 55KE70
Included Charger
11A157
Battery Capacity
5 Ah
Cordless Tool Battery Type
Li-Ion
Includes
Shoulder Strap, Charger (DCB115), (2) Batteries (DCB204 & DCB205)
Features
Bright LED Light, Onboard Diagnostics, Brushless Motor; 360° Head Rotation, Service Cycle Interval: 45,000 Cycles
Brushless Motor
Yes
Pre-Press Battery Check
No
Auto-Cycle
No
Tool Weight
7.2 lb
Battery Included
(2) 21RV47, 31AC52
Short Throw/Long Throw
Short Throw
Crimping Force
8,550 lb
Shop By
Hot Buys
Service Cycle Interval
45,000 Cycles
Pressing Capacities
1/2 to 2 in Black Carbon Steel, 1/2 to 4 in Copper, 1/2 to 4 in Stainless Steel
Throw Type
Short Throw
Included Charger Part Number
11A157
Compatible Battery Brand
DEWALT(R)
Includes Charger
Yes
Handle Type
Pistol Grip
Bare Tool / Battery Included
Battery Included
Battery Platform
20V MAX*
Head Rotation
360 Degrees
Charger Model Number
11A157
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Number of Batteries Included
3
Included Battery Part Number
(2) 21RV47, 31AC52

Description

Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 8,550 lb, Jaws Included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (3) Batteries, Bare Tool, Charger, Voltage 20 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included, Compatible Battery Brand DEWALT(R), Battery Platform 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.