Shop All Circular Saw Blades
Dewalt
6-1/2" Circular Saw Blades
Mfr # DWA1612CMB
Zoro # G7169959
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hook Angle 18 Degrees
- Tooth Grind ATB+R
- Tip Material Carbide Tipped
- Blade Dia. 6 1/2 in
Product Information
- Brand Dewalt
- MFR # DWA1612CMB
- Zoro # G7169959
- UPC # 885911574440
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 6-1/2" |
Arbor Size | 5/8 in |
Cut Width | 0.065 in |
Max. Cutting Depth | 6 1/2 in |
Details
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 18/24, Max. Cutting Depth 6 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting, Includes 2 Circular Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP18020)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- Dewalt Power Saw Blades