Shop DEWALT
See all product information
PILOT POINT(R) Tip Cut-Out Bit, PK20
Mfr # DWAPP18020
Zoro # G7724592
product price:Â $18.69
/pk 20, $0.93/eaKey Features
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 1/4 in
Application
Drywall
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPP18020
Zoro #
G7724592
UPC #
885911716291
Country of Origin
Brazil
Dimensions
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 1/4 in
Shank Diameter
1/8 in
Flute Length
32 mm
Drill Bit Diameter
1/8 in
Overall Diameter
1/8 in
Details
Item
Cut-Out Bit
Application
Drywall
Material
High Speed Steel
Tip Style
Cutting
Max. Speed
26,000 RPM
Bit Application
Drywall
Number of Flutes
2
Finish
Bright
Cutting Direction
Right Hand
Primary Material Application
Drywall
For Workpiece Material
Drywall
Speed - Maximum
26,000 RPM
Compatible Manufacturer Model Number
3706, 3706K, DW660, SS355-10
Description
Cut-Out Bit, Drill Bit Diameter 1/8 in, Max. Speed 26,000 RPM, Shank Diameter 1/8 in, Overall Length 2 3/8 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Finish Bright, Flute Length 32 mm, Cutting Direction Right Hand, Number of Flutes 2, Cutting Depth 1 1/4 in, Tool Brand DEWALT(R), Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.