Zoro Homepage

6 ft Fiberglass Stepladder, 300 lb Capacity

  • Mfr # DXL3010-06

  • Zoro # G7422125


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXL3010-06
Zoro #
G7422125
UPC #
728865116772
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
23.5 in
Step Width
12 in
Step Depth
3 in
Closed Depth
7 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
40 in
Weight
22 lb
Tread Type
Ribbed
Series
DXL3010
Number of Steps
5
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Standards
ANSI, OSHA Compliant
Color
Black
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

This 6 foot non-conductive DEWALT fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder features an innovative top with magnet and multiple tool slots, 25% greater step surface, an impact absorption system, heavy duty boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. This DEWALT DXL3010-06 step ladder meets or exceeds the safety standards set by ANSI, CSA, and OSHA.


  • • Durable top with magnet and multiple slots

  • • Pinch-resistant spreader braces provide stability

  • • 25% greater step surface* (step surface is 3.75" vs. 3" industry standard)

Designed for:


  • • (1) Stepladder

Additional Features:


  • • Double riveted steps

  • • Heavy duty boot with maximum slip-resistant surface area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.