90 Degree Cable 4ft 60W
Mfr # 131 0090 DW2
Zoro # G923933710
product price:Â $21.55
/eaKey Features
End 2 Connection Type
Type C
Product Type
Right Angle USB Cable
Color
Black, Yellow
Overall Length
4 ft
End 1 Connection Type
Type C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131 0090 DW2
Zoro #
G923933710
UPC #
826341054065
Country of Origin
Viet Nam
Dimensions
Overall Length
4 ft
Details
Item
USB Cable
End 2 Connection Type
Type C
Product Type
Right Angle USB Cable
Color
Black, Yellow
End 1 Connection Type
Type C
Standards
CE, FCC, Prop 65, RoHS
Charging Power
60 W
Description
USB Cable, USB Specification 2.0, Color Black, Yellow, CE, FCC, Prop 65, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.