Shop DEWALT
See all product information
Create Account
Aggre-Gator, PK50
- Mfr # DFM3EMM300S
- Zoro # G422702459
product price:Â
$
44.95
/pk of 50, $0.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Phillips
Seismic Approved
Yes
Minimum Ultimate Shear Strength
495 lb
Material
Stainless Steel
Anchor Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM3EMM300S
- Zoro #
- G422702459
- UPC #
- 0075352346601
- Country of Origin
- Taiwan, Province of China
- Item
- Aggre-Gator Screw Anchor
- Drive Type
- Phillips
- Seismic Approved
- Yes
- Minimum Ultimate Shear Strength
- 495 lb
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Removable
- Removable
- Minimum Ultimate Tension Strength
- 450 lb
- Finish
- Zinc-Plated
- Compatible Material
- Concrete, Masonry
- Series
- Aggre-Gator
- Ultimate Shear Strength (4,000 psi Concrete)
- 2,060 lb
- Tip Type
- Self-Tapping
- Maximum Ultimate Tension Strength
- 1,380 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,380 lb
- Head Type
- Flat
- Industry Standards
- FL29068.2, Miami-Dade, NOA 21-0113.01
- Screw Anchor Type
- Screw Anchor
- Features
- Anchor Design and Thread Profile Provides Quick Cutting during Installation, GB Coating Creates Greater Galvanic Compatibility in Dissimilar Metal Applications Involving Aluminum, Good Strength, High In-Place Value over Life of Structure, Performance and Ductility
- Material Quality Standards
- ASTM E488
- Maximum Ultimate Shear Strength
- 2,060 lb
- System of Measurement
- Inch
- Edge Distance
- 1 1/4 in
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 1 1/4 in
- Head Width
- 0.313 in
- Body Length
- 1 1/4 in
- Minimum Installation Depth
- 1/4 in
- Maximum Material Thickness
- 1 1/2 in
- Thread Length
- 1 1/8 in
- Drill Bit Size
- 3/16 in
- Head Height
- 0.188 in
Description
Aggre-Gator Screw Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/8 in, Head Type Flat, Head Width 0.313 in, Head Height 0.188 in, Drive Type Phillips, Material Stainless Steel, Finish Zinc-Plated, Material Grade/Class 18-8, Removable Removable, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 1 1/2 in, Maximum Ultimate Shear Strength 2,060 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.