Aggre-Gator, PK50
- Mfr # DFM3EMM360S
- Zoro # G922702454
product price:Â
$
104.99
/pk of 50, $2.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Drive Type
Phillips
Finish
Zinc-Plated
Material Quality Standards
ASTM E488
Drill Bit Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM3EMM360S
- Zoro #
- G922702454
- UPC #
- 0075352346656
- Country of Origin
- Taiwan, Province of China
- Item
- Aggre-Gator Screw Anchor
- System of Measurement
- Inch
- Drive Type
- Phillips
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM E488
- Ultimate Shear Strength (4,000 psi Concrete)
- 2,060 lb
- Edge Distance
- 1 1/4 in
- Compatible Material
- Concrete, Masonry
- Series
- Aggre-Gator
- Maximum Ultimate Shear Strength
- 2,060 lb
- Minimum Ultimate Tension Strength
- 450 lb
- Screw Anchor Type
- Screw Anchor
- Minimum Ultimate Shear Strength
- 495 lb
- Tip Type
- Self-Tapping
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Removable
- Removable
- Features
- Anchor Design and Thread Profile Provides Quick Cutting during Installation, GB Coating Creates Greater Galvanic Compatibility in Dissimilar Metal Applications Involving Aluminum, Good Strength, High In-Place Value over Life of Structure, Performance and Ductility
- Industry Standards
- FL29068.2, Miami-Dade, NOA 21-0113.01
- Maximum Ultimate Tension Strength
- 1,380 lb
- Head Type
- Flat
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,380 lb
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Drill Bit Size
- 3/16 in
- Head Width
- 0.313 in
- Overall Length
- 4 in
- Body Length
- 4 in
- Thread Length
- 1 7/8 in
- Minimum Installation Depth
- 1/4 in
- Anchor Diameter
- 1/4 in
- Maximum Material Thickness
- 1 1/2 in
- Head Height
- 0.188 in
Description
Aggre-Gator Screw Anchor, Anchor Diameter 1/4 in, Overall Length 4 in, Thread Length 1 7/8 in, Head Type Flat, Head Width 0.313 in, Head Height 0.188 in, Drive Type Phillips, Material Stainless Steel, Finish Zinc-Plated, Material Grade/Class 18-8, Removable Removable, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 1 1/2 in, Maximum Ultimate Shear Strength 2,060 lb, Maximum Ultimate Tension Strength 1,380 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.