Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7313SD4USA-PWR
- Zoro # G423958237
product price:Â
$
427.99
/pk of 100, $4.28/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Installation Depth
1 3/8 in
System of Measurement
Inch
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Anchor Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7313SD4USA-PWR
- Zoro #
- G423958237
- UPC #
- 0075352321134
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Compatible Material
- Concrete
- Finish
- Plain
- Material
- Stainless Steel
- Seismic Approved
- Yes
- ICC Approval Type
- Cracked and Uncracked Concrete
- Features
- Thread Style
- Fully Threaded
- Industry Standards
- Maximum Installation Torque
- 25 ft-lb
- Series
- Power-Stud(R)+ SD4
- Traction Material
- Stainless Steel
Dimensions
- Minimum Installation Depth
- 1 3/8 in
- Drill Bit Size
- 3/8 in
- Thread Size
- 3/8"-16
- Anchor Diameter
- 3/8 in
- Washer Outside Diameter
- 0.8125 in
- Nut Width
- 0.5625 in
- Thread Length
- 1 5/8 in
- Overall Length
- 3 in
- Maximum Material Thickness
- 1 1/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.