Anchor, PK100
- Mfr # 7634SD6USA-PWR
- Zoro # G923958294
product price:Â
$
718.99
/pk of 100, $7.19/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
5/8"-11
Finish
Plain
Minimum Installation Depth
2 1/2 in
Thread Type
Coarse
Includes
Nuts and Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7634SD6USA-PWR
- Zoro #
- G923958294
- UPC #
- 0075352139456
- Country of Origin
- United States
- Item
- Wedge Anchor
- Finish
- Plain
- Thread Type
- Coarse
- Includes
- Nuts and Washers
- Maximum Installation Torque
- 60 ft-lb
- Wedge Anchor Type
- Wedge Expansion Anchor
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Industry Standards
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD6
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Minimum Installation Depth
- 2 1/2 in
- Drill Bit Size
- 5/8 in
- Overall Length
- 5/8 in
- Maximum Material Thickness
- 2 7/8 in
- Washer Outside Diameter
- 1.3125 in
- Thread Length
- 4 in
- Anchor Diameter
- 5/8 in
- Nut Width
- 1.062 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.