Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7334SD4USA-PWR
- Zoro # G523958564
product price:Â
$
661.99
/pk of 100, $6.62/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Anchor Diameter
5/8 in
Overall Length
6 in
Drill Bit Size
5/8 in
Industry Standards
Washer Outside Diameter
1.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7334SD4USA-PWR
- Zoro #
- G523958564
- UPC #
- 0075352138916
- Country of Origin
- United States
- Item
- Wedge Anchor
- Industry Standards
- Maximum Installation Torque
- 60 ft-lb
- Features
- System of Measurement
- Inch
- Compatible Material
- Concrete
- Includes
- Nuts and Washers
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Finish
- Plain
- ICC Approval Type
- Cracked and Uncracked Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD4
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 5/8 in
- Overall Length
- 6 in
- Drill Bit Size
- 5/8 in
- Washer Outside Diameter
- 1.3125 in
- Nut Width
- 1.062 in
- Maximum Material Thickness
- 2 7/8 in
- Thread Size
- 5/8"-11
- Thread Length
- 4 in
- Minimum Installation Depth
- 2 1/2 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 6 in, Thread Length 4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.