Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7626SD6USA-PWR
- Zoro # G923958744
product price:Â
$
458.99
/pk of 100, $4.59/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Compatible Material
Concrete
Wedge Anchor Type
Wedge Expansion Anchor
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7626SD6USA-PWR
- Zoro #
- G923958744
- UPC #
- 0075352139333
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- Compatible Material
- Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Finish
- Plain
- Industry Standards
- Seismic Approved
- Yes
- Features
- Series
- Power-Stud(R)+ SD6
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Stainless Steel
- Maximum Installation Torque
- 40 ft-lb
- Includes
- Nuts and Washers
- Traction Material
- Stainless Steel
Dimensions
- Maximum Material Thickness
- 4 5/8 in
- Thread Size
- 1/2"-13
- Minimum Installation Depth
- 1 7/8 in
- Drill Bit Size
- 1/2 in
- Thread Length
- 5 1/4 in
- Washer Outside Diameter
- 1.0625 in
- Nut Width
- 0.75 in
- Anchor Diameter
- 1/2 in
- Overall Length
- 7 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 5 1/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.