Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7344SD4USA-PWR
- Zoro # G223958307
product price:Â
$
764.99
/pk of 100, $7.65/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Anchor Diameter
3/4 in
Minimum Installation Depth
3 3/8 in
Drill Bit Size
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7344SD4USA-PWR
- Zoro #
- G223958307
- UPC #
- 0075352321233
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Stainless Steel
- System of Measurement
- Inch
- Features
- Thread Style
- Fully Threaded
- Compatible Material
- Concrete
- Maximum Installation Torque
- 110 ft-lb
- Seismic Approved
- Yes
- Finish
- Plain
- Wedge Anchor Type
- Wedge Expansion Anchor
- Includes
- Nuts and Washers
- Series
- Power-Stud(R)+ SD4
- Industry Standards
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 3/4 in
- Minimum Installation Depth
- 3 3/8 in
- Drill Bit Size
- 3/4 in
- Thread Length
- 3 7/8 in
- Maximum Material Thickness
- 2 1/8 in
- Nut Width
- 1.125 in
- Overall Length
- 6 1/4 in
- Washer Outside Diameter
- 1.4688 in
- Thread Size
- 3/4"-10
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 6 1/4 in, Thread Length 3 7/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.