Anchor, PK100
- Mfr # 7616SD6USA-PWR
- Zoro # G623958464
product price:Â
$
597.99
/pk of 100, $5.98/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Thread Type
Coarse
Washer Outside Diameter
0.8125 in
Industry Standards
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7616SD6USA-PWR
- Zoro #
- G623958464
- UPC #
- 0075352139166
- Country of Origin
- United States
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Thread Type
- Coarse
- Industry Standards
- Material
- Stainless Steel
- Finish
- Plain
- Maximum Installation Torque
- 25 ft-lb
- System of Measurement
- Inch
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Power-Stud(R)+ SD6
- Thread Style
- Fully Threaded
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Washer Outside Diameter
- 0.8125 in
- Overall Length
- 5 in
- Nut Width
- 0.5625 in
- Maximum Material Thickness
- 3 1/4 in
- Drill Bit Size
- 3/8 in
- Minimum Installation Depth
- 1 3/8 in
- Anchor Diameter
- 3/8 in
- Thread Size
- 3/8"-16
- Thread Length
- 3 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.