Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7326SD4USA-PWR
- Zoro # G523958366
product price:Â
$
427.99
/pk of 100, $4.28/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Width
0.75 in
Overall Length
7 in
Finish
Plain
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7326SD4USA-PWR
- Zoro #
- G523958366
- UPC #
- 0075352138794
- Country of Origin
- United States
- Item
- Wedge Anchor
- Finish
- Plain
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD4
- Thread Type
- Coarse
- Industry Standards
- Seismic Approved
- Yes
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Maximum Installation Torque
- 40 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Compatible Material
- Concrete
- Features
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nut Width
- 0.75 in
- Overall Length
- 7 in
- Maximum Material Thickness
- 4 5/8 in
- Thread Size
- 1/2"-13
- Washer Outside Diameter
- 1.0625 in
- Anchor Diameter
- 1/2 in
- Drill Bit Size
- 1/2 in
- Thread Length
- 5 1/4 in
- Minimum Installation Depth
- 1 7/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 7 in, Thread Length 5 1/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.